
Eye Bolt Without Shoulder, M14, 61 mm Shank, 14 mm ID, Stainless Steel, Bright
Mfr # K0396.11475
Zoro # G202082719
product price:Â $31.59
/eaKey Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Shank Length
61 mm
Eye Inside Diameter
14 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0396.11475
Zoro #
G202082719
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M14
Shank Length
61 mm
Eye Inside Diameter
14 mm
Overall Length
89 mm
Thread Length
36 mm
Eye Outside Diameter
28 mm
Details
Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Eyebolt Type
Non Shouldered
Ream (In.)
H9
Type
Non Shouldered
Standards
DIN 444
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.