Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide

  • Mfr # K1418.16140

  • Zoro # G1011636


product price: $27.99
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M16
Shank Length
124 mm
Eye Inside Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1418.16140
Zoro #
G1011636
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Shank Length
124 mm
Eye Inside Diameter
16 mm
Overall Length
156 mm
Thread Length
113 mm
Eye Outside Diameter
32 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Ream (In.)
H9
Type
Non Shouldered
Eyebolt Type
Non Shouldered
Standards
DIN 444

Description

Eye Bolt With Long Thread D1=M16 L=140, Form:B Steel, Din444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.