Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Stainless Steel, Bright

  • Mfr # K0396.120140

  • Zoro # G402082915


product price:  $41.15
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
120 mm
Eye Inside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0396.120140
Zoro #
G402082915
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20
Shank Length
120 mm
Eye Inside Diameter
18 mm
Overall Length
160 mm
Thread Length
52 mm
Eye Outside Diameter
40 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Ream (In.)
H9
Eyebolt Type
Non Shouldered
Type
Non Shouldered
Standards
DIN 444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.