
Eye Bolt Without Shoulder, M8, 61 mm Shank, 8 mm ID, Stainless Steel, Bright
Mfr # K1418.10870
Zoro # G1005640
product price: $7.85
/eaKey Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Shank Length
61 mm
Eye Inside Diameter
8 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1418.10870
Zoro #
G1005640
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8
Shank Length
61 mm
Eye Inside Diameter
8 mm
Overall Length
79 mm
Thread Length
54 mm
Eye Outside Diameter
18 mm
Details
Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Eyebolt Type
Non Shouldered
Ream (In.)
H9
Type
Non Shouldered
Standards
DIN 444
Description
Eye Bolt With Long Thread D1=M08 L=70, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.