Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Without Shoulder, M8, 61 mm Shank, 8 mm ID, Steel, Black oxide

  • Mfr # K1418.0870

  • Zoro # G402083882


product price: $8.65
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M8
Shank Length
61 mm
Eye Inside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1418.0870
Zoro #
G402083882
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Shank Length
61 mm
Eye Inside Diameter
8 mm
Overall Length
79 mm
Thread Length
54 mm
Eye Outside Diameter
18 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Type
Non Shouldered
Eyebolt Type
Non Shouldered
Ream (In.)
H9
Standards
DIN 444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.