Shop KIPP
See all product information
Create Account
EYEBOLT TYP 48, D=8, L1=60 STEEL, GALVANIZED
- Mfr # K2184.005062
- Zoro # G716335691
product price:Â
$
1.19
/ea
Sold in multiples of 7 for
$8.33
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Eye Inside Diameter
8 mm
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2184.005062
- Zoro #
- G716335691
- UPC #
- -
- Country of Origin
- French Polynesia
- Item
- Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Galvanized
Dimensions
- Eye Inside Diameter
- 8 mm
- Thread Length
- 60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.