Zoro Homepage

Five Lobe Grips, external thread, metric

  • Mfr # K0255.50101X25

  • Zoro # G4616695


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length
25 mm
Material
Thermoplastic/Stainless Steel
Color
Black/Anthracite Gray
Thread Style
External Thread
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0255.50101X25
Zoro #
G4616695
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 mm
Diameter
50 mm
Diameter-Thread Size
M10

Details

Material
Thermoplastic/Stainless Steel
Color
Black/Anthracite Gray
Thread Style
External Thread
Measurement Type
Metric

Description

Five Lobe Grip D1=50 D=M10X25 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.