
Five Lobe Grips, external thread, metric
Mfr # K0255.50106X60
Zoro # G4608365
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Color
Black/Red
Length
60 mm
Material
Thermoplastic/Steel
Diameter-Thread Size
M10
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0255.50106X60
Zoro #
G4608365
UPC #
-
Country of Origin
Germany
Dimensions
Length
60 mm
Diameter-Thread Size
M10
Diameter
50 mm
Details
Color
Black/Red
Material
Thermoplastic/Steel
Measurement Type
Metric
Thread Style
External Thread
Description
Five Lobe Grip D1=50 D=M10X60 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.