
Five Lobe Grips, external thread, metric
Mfr # K0255.631015X50
Zoro # G4690475
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Color
Black/Light Gray
Length
50 mm
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric
Thread Style
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0255.631015X50
Zoro #
G4690475
UPC #
-
Country of Origin
Germany
Dimensions
Length
50 mm
Diameter-Thread Size
M10
Diameter
63 mm
Details
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Measurement Type
Metric
Thread Style
External Thread
Description
Five Lobe Grip D1=63 D=M10X50 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.