Zoro Homepage

Five Lobe Grips, external thread, metric

  • Mfr # K0255.63105X60

  • Zoro # G4625880


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Black/Light Gray
Material
Thermoplastic/Steel
Length
60 mm
Diameter
63 mm
Diameter-Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0255.63105X60
Zoro #
G4625880
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Diameter
63 mm
Diameter-Thread Size
M10

Details

Color
Black/Light Gray
Material
Thermoplastic/Steel
Thread Style
External Thread
Measurement Type
Metric

Description

Five Lobe Grip D1=63 D=M10X60 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.