Five lobe knob, external threads M08 X 24 mm
- Mfr # K0185.4008X24
- Zoro # G1005771
product price:Â
$
4.45
/ea
Sold in multiples of 4 for
$17.80
Key Features
Material
Thermoset
Width
44 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0185.4008X24
- Zoro #
- G1005771
- UPC #
- -
- Country of Origin
- China
- Material
- Thermoset
- Item
- Grip
Dimensions
- Width
- 44 mm
Description
Five Lobe Grip, Threads M08X24 D1=40 Height 28, External Threads, Knob Plastic Thermoset Pf-31, Black, Threads Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.