Zoro Homepage

Five lobe knob, internal threads M10

  • Mfr # K0185.4010

  • Zoro # G1008720


product price: $4.49
/ea
Sold in multiples of 4 for $17.96

Key Features

Material
Thermoset
Width
10 mm
Type
Grip
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0185.4010
Zoro #
G1008720
UPC #
-
Country of Origin
China

Dimensions

Width
10 mm

Details

Material
Thermoset
Type
Grip
Measurement Type
Metric

Description

Five Lobe Grip, Threads M10 D1=40 Height 28, Internal Threads, Knob Plastic Thermoset Pf-31, Black, Threads Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.