Zoro Homepage

Five lobe knob, plastic, external thread M08 x 16 mm, OD 40 mm.

  • Mfr # K0276.400816

  • Zoro # G1001538


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Thermoplastic
Type
Grip
Width
8 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0276.400816
Zoro #
G1001538
UPC #
-
Country of Origin
China

Dimensions

Width
8 mm

Details

Material
Thermoplastic
Type
Grip
Measurement Type
Metric

Description

Five Lobe Grip Size:2 D=M08X16 D1=40 H=20,5, Form:L Thermoplastic, Comp:Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.