Shop KIPP
See all product information
Create Account
Five lobe knob, plastic, internal thread M08, OD 40 mm.
- Mfr # K0276.4008
- Zoro # G1002700
product price:Â
$
4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Material
Thermoplastic
Width
M08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0276.4008
- Zoro #
- G1002700
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- M08
Details
- Material
- Thermoplastic
- Item
- Grip
Description
Five Lobe Grip Size:2 D=M08 D1=40 H=20,5, Form:K Thermoplastic, Comp:Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.