Flattened Tapered-Head Locating Pin
Mfr # K1094.406
Zoro # G808073340
product price: $17.85
/eaKey Features
Material
Steel
Shank Outside Diameter
4 mm
Head Diameter
6 mm
Head Chamfer Length
6 mm
Head Shape
Flattened Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1094.406
Zoro #
G808073340
UPC #
4059245520312
Country of Origin
France
Dimensions
Shank Outside Diameter
4 mm
Head Diameter
6 mm
Head Chamfer Length
6 mm
Shank Length
4 mm
Head Height
10 mm
Shoulder Height
6 mm
Details
Item
Flattened Tapered-Head Locating Pin
Material
Steel
Head Shape
Flattened Tapered
Shank Chamfer Angle
30 Degrees
Shouldered
Yes
Standards
RoHS
System of Measurement
Metric
Description
Flattened Tapered-Head Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Flattened Tapered, Head Diameter 6 mm, Head Height 10 mm, Shank Outside Diameter 4 mm, Shoulder Height 6 mm, Head Chamfer Length 6 mm, Shank Chamfer Angle 30 Degrees , Material Steel, Shank Length 4 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.