
Folding Screw Cap, 12 mm Dia., Yellow, Polyethylene
Mfr # K1133.923
Zoro # G702210902
product price: $0.46
/eaSold in multiples of 20 for $9.20
Key Features
Diameter
12 mm
Color
Yellow
Material
Polyethylene
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1133.923
Zoro #
G702210902
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
12 mm
Details
Item
Folding Screw Cap
Color
Yellow
Material
Polyethylene
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.