Zoro Homepage

Gear Levers, Style A, inch

  • Mfr # K0179.12A3X100

  • Zoro # G4595704


product price: $10.95
/ea
Sold in multiples of 2 for $21.90

Key Features

Style
A
Thread Size
5/16in-18
Material
Stainless Steel
Finish
Plain
Shaft Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0179.12A3X100
Zoro #
G4595704
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16in-18
Shaft Length
100 mm

Details

Style
A
Material
Stainless Steel
Finish
Plain

Description

Grip Rod D1=5/16-18, L=100, D=10, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.