
Gear Levers, Style A, inch
Mfr # K0179.12A5X100
Zoro # G4601164
product price: $13.75
/eaSold in multiples of 2 for $27.50
Key Features
Style
A
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0179.12A5X100
Zoro #
G4601164
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Shaft Length
100 mm
Details
Style
A
Material
Stainless Steel
Finish
Plain
Measurement Type
Inch
Description
Grip Rod D1=1/2-13, L=100, D=14, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.