Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Levers, Style A, metric

  • Mfr # K0179.1210X50

  • Zoro # G4599649


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Style
A
Thread Size
M8
Material
Stainless Steel
Finish
Plain
Shaft Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0179.1210X50
Zoro #
G4599649
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Shaft Length
50 mm

Details

Style
A
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric

Description

Grip Rod D1=M08, L=50, D=10, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.