
Gear Levers, Style A, metric
Mfr # K0179.1212X65
Zoro # G4599667
product price: $12.65
/eaSold in multiples of 2 for $25.30
Key Features
Style
A
Thread Size
M10
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0179.1212X65
Zoro #
G4599667
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Shaft Length
65 mm
Details
Style
A
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric
Description
Grip Rod D1=M10, L=65, D=12, Form: A Ball Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.