
Gear Levers, Style C, inch
Mfr # K0179.14A3X80
Zoro # G4602850
product price: $14.29
/eaSold in multiples of 2 for $28.58
Key Features
Style
C
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0179.14A3X80
Zoro #
G4602850
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16"-18
Shaft Length
80 mm
Details
Style
C
Material
Stainless Steel
Finish
Plain
Measurement Type
Inch
Description
Grip Rod D1=5/16-18, L=80, D=10, Form: C Taper Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.