Zoro Homepage

Gear Levers, Style C, metric

  • Mfr # K0179.1414X80

  • Zoro # G4599204


product price: $21.49
/ea

Key Features

Style
C
Thread Size
M12
Material
Stainless Steel
Finish
Plain
Shaft Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0179.1414X80
Zoro #
G4599204
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Shaft Length
80 mm

Details

Style
C
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric

Description

Grip Rod D1=M12, L=80, D=14, Form: C Taper Grip, Stainless Steel Bright, Components: Thermoset Components: Black High-Gloss. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.