Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Levers, Style E, metric

  • Mfr # K0179.1614X100

  • Zoro # G4603036


product price: $25.35
/ea

Key Features

Style
E
Thread Size
M12
Material
Stainless Steel
Finish
Plain
Shaft Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0179.1614X100
Zoro #
G4603036
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Shaft Length
100 mm

Details

Style
E
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric

Description

Grip Rod D1=M12, L=100, D=14, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.