
Gear Levers, Style E, metric
Mfr # K0179.1614X125
Zoro # G4620000
product price: $25.75
/eaKey Features
Style
E
Thread Size
M12
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0179.1614X125
Zoro #
G4620000
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Shaft Length
125 mm
Details
Style
E
Material
Stainless Steel
Finish
Plain
Measurement Type
Metric
Description
Grip Rod D1=M12, L=125, D=14, Form: E Cylindrical Grip, Stainless Steel Bright, Components: Thermoset Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.