Grip Nut Size:1 D=M03 D1=16 H=15, Form:K Plastic, Black Ral7021, Comp:Stainless Steel, Comp:Bright

  • Mfr # K1126.1003

  • Zoro # G402198272


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

System of Measurement
Metric
Dia./Thread Size
M3
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1126.1003
Zoro #
G402198272
UPC #
-
Country of Origin
Germany

Dimensions

Dia./Thread Size
M3
Head Height
10 mm
Fastener Thread Length
4.5 mm
Head Dia.
16 mm
Base Dia.
12 mm
Base Height
5 mm

Details

System of Measurement
Metric
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Compliance
RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.