
Grip Nut Size:1 D=M04 D1=16 H=15, Form:K Plastic, Black Ral7021, Comp:Stainless Steel, Comp:Bright
Mfr # K1126.1004
Zoro # G202198144
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
System of Measurement
Metric
Dia./Thread Size
M4
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1126.1004
Zoro #
G202198144
UPC #
-
Country of Origin
Germany
Dimensions
Dia./Thread Size
M4
Base Dia.
12 mm
Fastener Thread Length
6 mm
Head Dia.
16 mm
Base Height
5 mm
Head Height
10 mm
Details
System of Measurement
Metric
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Compliance
RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.