
Grip Nut Size:2 D=M05 D1=20 H=18, 5, Form:K Plastic, Black Ral7021, Comp:Stainless Steel, Comp:Bright
Mfr # K1126.2005
Zoro # G302198273
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
System of Measurement
Metric
Dia./Thread Size
M5
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1126.2005
Zoro #
G302198273
UPC #
-
Country of Origin
Germany
Dimensions
Dia./Thread Size
M5
Base Dia.
15 mm
Base Height
6 mm
Head Height
12.5 mm
Head Dia.
20 mm
Fastener Thread Length
6 mm
Details
System of Measurement
Metric
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Compliance
RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.