
Grip Nut Size:3 D=M05 D1=25 H=22, 9, Form:K Plastic, Black Ral7021, Comp:Stainless Steel, Comp:Bright
Mfr # K1126.3005
Zoro # G202198274
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
System of Measurement
Metric
Dia./Thread Size
M5
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1126.3005
Zoro #
G202198274
UPC #
-
Country of Origin
Germany
Dimensions
Dia./Thread Size
M5
Head Dia.
25 mm
Base Height
7.3 mm
Head Height
15.6 mm
Fastener Thread Length
8.5 mm
Base Dia.
18.7 mm
Details
System of Measurement
Metric
Nut Style
Thumb Nut
Basic Material
Stainless Steel
Fastener Finish
Passivated
Compliance
RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.