Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M03X12, Steel Black

  • Mfr # K0797.03X12

  • Zoro # G102065232


product price: $0.52
/ea
Sold in multiples of 18 for $9.36

Key Features

Thread Size
M3
Material
Steel
Overall Length
12 mm
Point type
Pointed end
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.03X12
Zoro #
G102065232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3
Overall Length
12 mm

Details

Item
Grub Screw
Material
Steel
Point type
Pointed end
Finish
Black
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.