Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M03X20, Steel Black

  • Mfr # K0797.03X20

  • Zoro # G602065220


product price: $0.84
/ea
Sold in multiples of 8 for $6.72

Key Features

Material
Steel
Finish
Black
Overall Length
20 mm
System of Measurement
Metric
Point type
Pointed end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.03X20
Zoro #
G602065220
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 mm
Thread Size
M3

Details

Material
Steel
Finish
Black
System of Measurement
Metric
Item
Grub Screw
Point type
Pointed end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.