
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M03X6, Steel Black
Mfr # K0797.03X6
Zoro # G402065376
product price: $0.29
/eaSold in multiples of 30 for $8.70
Key Features
Overall Length
6 mm
Material
Steel
Thread Size
M3
Finish
Black
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0797.03X6
Zoro #
G402065376
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 mm
Thread Size
M3
Details
Material
Steel
Item
Grub Screw
Finish
Black
System of Measurement
Metric
Point type
Pointed end
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.