
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M04X16, Stainless Steel Bright
Mfr # K0797.104X16
Zoro # G502065528
product price:Â $1.85
/ea
Sold in multiples of 4 for $7.40
Key Features
System of Measurement
Metric
Overall Length
16 mm
Thread Size
M4
Finish
Bright
Point type
Pointed end
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0797.104X16
Zoro #
G502065528
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
16 mm
Thread Size
M4
Details
System of Measurement
Metric
Finish
Bright
Point type
Pointed end
Item
Grub Screw
Material
Stainless steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.