
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M04X20, Steel Black
Mfr # K0797.04X20
Zoro # G002065264
product price: $0.62
/eaSold in multiples of 10 for $6.20
Key Features
Point type
Pointed end
Material
Steel
Finish
Black
System of Measurement
Metric
Thread Size
M4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0797.04X20
Zoro #
G002065264
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4
Overall Length
20 mm
Details
Point type
Pointed end
Material
Steel
Finish
Black
System of Measurement
Metric
Item
Grub Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.