Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X10, Steel Black

  • Mfr # K0797.05X10

  • Zoro # G702065502


product price: $0.42
/ea
Sold in multiples of 17 for $7.14

Key Features

Point type
Pointed end
Thread Size
M5
Material
Steel
Overall Length
10 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.05X10
Zoro #
G702065502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
10 mm

Details

Point type
Pointed end
Item
Grub Screw
Material
Steel
System of Measurement
Metric
Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.