Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X12, Steel Black

  • Mfr # K0797.05X12

  • Zoro # G702065526


product price: $0.62
/ea
Sold in multiples of 10 for $6.20

Key Features

Material
Steel
Finish
Black
Thread Size
M5
Point type
Pointed end
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0797.05X12
Zoro #
G702065526
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
12 mm

Details

Item
Grub Screw
Material
Steel
Finish
Black
Point type
Pointed end
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.