Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X14, Steel Black
- Mfr # K0797.05X14
- Zoro # G402065512
product price:Â
$
0.62
/ea
Sold in multiples of 14 for
$8.68
Key Features
Thread Size
M5
Material
Steel
System of Measurement
Metric
Overall Length
14 mm
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0797.05X14
- Zoro #
- G402065512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5
- Overall Length
- 14 mm
Details
- Item
- Grub Screw
- Material
- Steel
- System of Measurement
- Metric
- Finish
- Black
- Point type
- Pointed end
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.