Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X30, Steel Black

  • Mfr # K0797.05X30

  • Zoro # G402065383


product price: $0.80
/ea
Sold in multiples of 7 for $5.60

Key Features

Finish
Black
Point type
Pointed end
Thread Size
M5
System of Measurement
Metric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.05X30
Zoro #
G402065383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
30 mm

Details

Finish
Black
Point type
Pointed end
Item
Grub Screw
System of Measurement
Metric
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.