Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X5, Stainless Steel Bright

  • Mfr # K0797.105X5

  • Zoro # G302065575


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Finish
Bright
Point type
Pointed end
System of Measurement
Metric
Overall Length
5 mm
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.105X5
Zoro #
G302065575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 mm
Thread Size
M5

Details

Finish
Bright
Item
Grub Screw
Point type
Pointed end
System of Measurement
Metric
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.