Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X5, Steel Black

  • Mfr # K0797.05X5

  • Zoro # G402065420


product price: $0.52
/ea
Sold in multiples of 18 for $9.36

Key Features

Point type
Pointed end
Thread Size
M5
Material
Steel
Overall Length
5 mm
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.05X5
Zoro #
G402065420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Overall Length
5 mm

Details

Point type
Pointed end
Item
Grub Screw
Material
Steel
Finish
Black
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.