Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M06X10, Steel Black
- Mfr # K0797.06X10
- Zoro # G102065645
product price:Â
$
0.36
/ea
Sold in multiples of 24 for
$8.64
Key Features
Overall Length
10 mm
Finish
Black
Point type
Pointed end
Thread Size
M6
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0797.06X10
- Zoro #
- G102065645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Black
- Point type
- Pointed end
- Material
- Steel
- Item
- Grub Screw
- System of Measurement
- Metric
Dimensions
- Overall Length
- 10 mm
- Thread Size
- M6
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.