Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M06X6, Stainless Steel Bright

  • Mfr # K0797.106X6

  • Zoro # G502065177


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Finish
Bright
Overall Length
6 mm
Thread Size
M6
Point type
Pointed end
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0797.106X6
Zoro #
G502065177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 mm
Thread Size
M6

Details

Item
Grub Screw
Finish
Bright
Point type
Pointed end
System of Measurement
Metric
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.