Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M06X60, Stainless Steel Bright

  • Mfr # K0797.106X60

  • Zoro # G002065202


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Overall Length
60 mm
Finish
Bright
System of Measurement
Metric
Point type
Pointed end
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0797.106X60
Zoro #
G002065202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Thread Size
M6

Details

Item
Grub Screw
Finish
Bright
System of Measurement
Metric
Point type
Pointed end
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.