Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M08X12, Steel Black

  • Mfr # K0797.08X12

  • Zoro # G802065334


product price: $0.83
/ea
Sold in multiples of 8 for $6.64

Key Features

Finish
Black
Material
Steel
Point type
Pointed end
Thread Size
M8
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.08X12
Zoro #
G802065334
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Overall Length
12 mm

Details

Item
Grub Screw
Finish
Black
Material
Steel
Point type
Pointed end
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.