Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M08X35, Stainless Steel Bright

  • Mfr # K0797.108X35

  • Zoro # G502065306


product price:  $3.39
/ea
Sold in multiples of 2 for $6.78

Key Features

Point type
Pointed end
Overall Length
35 mm
System of Measurement
Metric
Thread Size
M8
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0797.108X35
Zoro #
G502065306
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
35 mm
Thread Size
M8

Details

Point type
Pointed end
System of Measurement
Metric
Material
Stainless steel
Item
Grub Screw
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.