
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M08X50, Steel Black
Mfr # K0797.08X50
Zoro # G202065347
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
Key Features
Overall Length
50 mm
Material
Steel
Point type
Pointed end
System of Measurement
Metric
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0797.08X50
Zoro #
G202065347
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
50 mm
Thread Size
M8
Details
Material
Steel
Point type
Pointed end
Item
Grub Screw
System of Measurement
Metric
Finish
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.