Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M10X25, Stainless Steel Bright

  • Mfr # K0797.110X25

  • Zoro # G002065608


product price:  $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Finish
Bright
Point type
Pointed end
Material
Stainless steel
Thread Size
M10
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0797.110X25
Zoro #
G002065608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Overall Length
25 mm

Details

Finish
Bright
Point type
Pointed end
Material
Stainless steel
Item
Grub Screw
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.