Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M10X25, Steel Black
- Mfr # K0797.10X25
- Zoro # G602065381
product price:Â
$
1.29
/ea
Sold in multiples of 8 for
$10.32
Key Features
Overall Length
25 mm
System of Measurement
Metric
Point type
Pointed end
Finish
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0797.10X25
- Zoro #
- G602065381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Point type
- Pointed end
- Finish
- Black
- Item
- Grub Screw
- Material
- Steel
Dimensions
- Overall Length
- 25 mm
- Thread Size
- M10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.