Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M10X35, Stainless Steel Bright

  • Mfr # K0797.110X35

  • Zoro # G302065223


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Overall Length
35 mm
System of Measurement
Metric
Material
Stainless steel
Point type
Pointed end
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0797.110X35
Zoro #
G302065223
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
35 mm
Thread Size
M10

Details

Item
Grub Screw
System of Measurement
Metric
Material
Stainless steel
Point type
Pointed end
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.