Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M10X40, Stainless Steel Bright

  • Mfr # K0797.110X40

  • Zoro # G902065241


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Stainless steel
Point type
Pointed end
Finish
Bright
Overall Length
40 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0797.110X40
Zoro #
G902065241
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40 mm
Thread Size
M10

Details

Material
Stainless steel
Point type
Pointed end
Finish
Bright
Item
Grub Screw
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.