Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M03X10, Sw=1, 5, Stainless Steel Bright

  • Mfr # K0707.303X10

  • Zoro # G702065496


product price:  $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Finish
Bright
Overall Length
10 mm
Material
Stainless steel
System of Measurement
Metric
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0707.303X10
Zoro #
G702065496
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 mm
Thread Size
M3

Details

Finish
Bright
Item
Grub Screw
Material
Stainless steel
System of Measurement
Metric
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.